Shop All Business Card Holders
Avery Dennison
Business Cards, Laser, 2x3.5, PK2000
Mfr # 5870
Zoro # G5031498
product price: $171.99
/pk 2000, $0.09/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Holds 2000
- Width 3.5"
- Height 2"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5870
- Zoro # G5031498
- UPC # 072782058708
- Country of Origin Mexico
- Category Business Card Holders
Dimensions
Width | 3.5" |
Height | 2" |
Size | 8.5 x 11 |
Details
Item | Business Cards, Laser,2x3.5,PK2000 |
Color | White |
Holds | 2000 |
Finish | Uncoated |
Weight | 6.1 lbs |
Cards Per Sheet | 10 |
Paper Weight | 91 lb |
Machine Compatibility | Laser |
Description
Premium Clean Edge Business Cards, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Laser Printer Drums & Fusers, TAA BLK TONER HP05A (CE505A-TAA)
- GHENT Rubber Bulletin Board 36.5"x60-1/2" (ATR35-CF)
- DOT SHOT Glue Dots®, Super High Tack, Low Profile, 1/2", Clr, 1500 Dots/Roll (GD104R)
- MASTERVISION 78"x30" Steel Dry Erase Board, Black Frame (EA48062119)
- AVERY DENNISON Printable Business Cards, 2-Sided, PK1000 (5874)
- AVERY DENNISON Laser Business Cards, 2x3.5, Ivory, PK200 (5876)
- AVERY DENNISON Laser Business Cards, 2x3.5, White, PK200 (5871)
- AVERY DENNISON Clean Edge Business Cards, 2-Sided, PK200 (8859)
- AVERY DENNISON Business Cards, Inkjet, 2x3.5, PK250 (8371)
- AVERY DENNISON Laser Business Cards, 2x3.5, White, PK400 (5877)
- UNIVERSAL Business Card Holder, Vinyl, Black, 4 3/4 x 10 1/8 (UNV26850)
- Avery Dennison Business Card Holders