Shop All Binders
Avery Dennison
BNDR, SLNTRNG, LTR, 5inW/LHBK
Mfr # 08901
Zoro # G510771299
product price: $42.45
/ea
$42.45
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
- Brand Avery Dennison
- MFR # 08901
- Zoro # G510771299
- UPC # 77711089013
- Country of Origin Mexico
- Category Binders
Description
Organize paperwork quickly and easily with these Durable Binders. Tear-resistant DuraHinge design is stronger and lasts longer. DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. EZD rings provide an increased capacity when compared to the same size slant or round rings. Pages lie flat with back-mounted rings exposed rivets on back. Organize and secure papers within four clear interior pockets. Reliability, strength and innovation make for a great organizational solution. Locking Rings with Label Holder and Thumb NotchLocking rings keep contents securely in place. Easily identify contents with label holder. Easy removal from shelf with thumb notch. Binder Type: Ring; Binder Style: Non-View; Binder Size Capacity: 5in; Binder Sheet Capacity: 1,050.
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
- ZORO SELECT 2" Ring ESD Binder 8-1/2 x 11" (07415)
- ZORO SELECT Double Wall Boxes, 24" x 14" x 14", Kraft, 10/Bundle (55VM31)
- FELLOWES MACHINE, BIND, WIRE, GALAXY (FEL5217801)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 5, Canary Yellow, 70 Sheets/Pad, 12PK (70007079760)
- AVERY DENNISON 10 Tab Index Dividers, PK6 (11188)
- AVERY DENNISON 2" Poly Binder (79778)
- AVERY DENNISON 3" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON Avery® Tabloid Heavy-Duty View Binder, Slant Ring, 1-1/2" Capacity, 11 x 17, White (72125)
- AVERY DENNISON 5 Tab Index Dividers, PK6 (11187)
- AVERY DENNISON Index Binder, Pk8 (11222)
- ZORO SELECT 1-1/2" Durable Binder, White, 11 x 8.5 (AVE09401)
- Avery Dennison Binders