Shop All Binders
Avery Dennison
BNDR, DRING, VIEW, LTR, 3inWHT
Mfr # 79193
Zoro # G910771233
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 79193
- Zoro # G910771233
- UPC # 77711791930
- Country of Origin Mexico
- Category Binders
Description
Heavy-Duty view binder with one touch EZD rings is perfect for long-term, regular use. Tear-resistant DuraHinge design is stronger and lasts longer. DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deep-textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Clear cover and spine for easy customization. Four clear, interior pockets provide extra storage space. Wider front and back panels fully cover standard dividers and sheet protectors. One touch EZD rings provide easy access and have a higher page capacity when compared to the same size round rings. Customize the cover with free, easy-to-use templates and designs at Avery Design & Print online. Locking RingsKeep pages secure. Binder Type: Ring; Binder Style: View; Binder Size Capacity: 3in; Binder Sheet Capacity: 670.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Red (PENBL77B)
- WESTCOTT Non-Stick Titanium Bonded Scissors, Pointed Tip, 8in L, 3.25in Cut (14910)
- ZORO SELECT 1" Ring ESD Binder 8-1/2 x 11" (07410)
- AZAR DISPLAYS 4-Pocket Trifold Wall Brochure Holder Clear 23"W X 11"H (105580)
- AVERY DENNISON 1/2" Binder 5-1/2x8-1/2" (27725)
- AVERY DENNISON 2" Poly Binder (79778)
- AVERY DENNISON 3" Ring Binder, Red (7771179325)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 1/2" View Binder, White (27726)
- AVERY DENNISON 8 Tab Index Dividers, PK6 (11186)
- CASE-IT Case-It 1590372 The Z Zippered Binder; D-Ring; 1.5 in. - Blue (1590372)
- Avery Dennison Binders