Shop All File Folders
Avery Dennison
Binder Spine Inserts 3", White, Pk15
Mfr # 89109
Zoro # G6247860
product price: $5.35
/pk 15, $0.36/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color White
- Material Card Stock
- Size 3"
- Sheet Size 3" Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 89109
- Zoro # G6247860
- UPC # 077711891098
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3" |
Size | 3" |
Sheet Size | 3" Length |
Spine Width | 3" |
Details
Item | Binder Spine Inserts |
Color | White |
Material | Card Stock |
Features | Sturdy, Perforated, Spine |
Recycled Content | 0%% |
Machine Compatibility | Laser Printers; Inkjet Printers |
Description
Insert,Spine3 In.,White,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTPOINT PRODUCTS Cf212A Toner Cartridge - Yellow- 1800 Yield (200620P)
- AGRI PRO ENTERPRISES Mechanical Hanging Scales (99917)
- WEBER Fastprint Ii Box Of 24 433In X 1476Ft Thermal Transfer Ribbon Ink Ribbon (619911)
- MODERN MASTERS Paint Mtlc Oyster 6Oz (ME70506)
- AVERY DENNISON Table of Contents Index Dividers 10 Tab, PK10 (11818)
- AVERY DENNISON Plastic Dividers, 8-Tab, Letter, PK8 (11450)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- AVERY DENNISON Printable Index Dividers, 5 Tab, White, Pk5 (11492)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk80 (74762)
- AVERY DENNISON Numerical Index Tab-27, 8-1/2 x 11", White, PK25 (01027)
- DURACLIP Report Cover, 30 Sh, Ltr, White, PK25 (220302)
- Avery Dennison File Folders