Shop All File Folders
Avery Dennison
Binder Spine Inserts 1/2", White, Pk80
Mfr # 89101
Zoro # G6247879
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Color White
- Material Card Stock
- Sheet Size 1/2" Length
- Recycled Content 0%%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 89101
- Zoro # G6247879
- UPC # 077711891012
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 1/2" |
Sheet Size | 1/2" Length |
Spine Width | 0.5" |
Details
Item | Binder Spine Inserts |
Color | White |
Material | Card Stock |
Recycled Content | 0%% |
Machine Compatibility | Laser Printers; Inkjet Printers |
Description
Insert,Spine1/2 In.,White,PK80, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS TOY DISTRIBUTION Texas Toy Distribution MH003-B225 NASA Apollo Lunar Module 3D Puzzle - 45 Piece (MH003-B225)
- MARKAL Paint Crayon, Large Tip, White Color Family (61051)
- ENCORE PACKAGING SD Sealless Tool 34 for Steel (EP-2010-34)
- XEROX XEROX COMP. PHASER 4510 (113r00711)
- AVERY DENNISON Table of Contents Index 8-1/2 x 11", White, PK10 (11134)
- AVERY DENNISON Write-On Index Dividers, 5 Tab, White, Pk36 (11506)
- AVERY DENNISON Table of Contents Index Dividers 8 Tab, Translucent, PK8 (11817)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #1, PK26 (82199)
- AVERY DENNISON Pre-Printed Index Divider A-Z, Pk12 (11330)
- AVERY DENNISON Label Plastic Dividers, 8-Tab, Letter, PK5 (12433)
- AVERY DENNISON Index Tab Dividers A-Z, Pk26 (11844)
- Avery Dennison File Folders