Shop All Document Holders
Avery Dennison
Binder Sleeve, Corner Lock, Clear, PK4
Mfr # 7771172269
Zoro # G4696800
product price: $5.79
/pk 4, $1.45/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 9 1/2"
- Height 11 3/4"
- Weight 0.352 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 7771172269
- Zoro # G4696800
- UPC # 077711722699
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9 1/2" |
Height | 11 3/4" |
Details
Item | Binder Sleeve,Corner Lock,Clear,PK4 |
Color | Clear |
Weight | 0.352 lbs |
Description
Binder Sleeve,Corner Lock,Clear,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARPRINT Design Vellum Paper, 16lb, 11 x 17, Translucent White, 50/Pad (10001416)
- CRESCENT WISS 8-1/8" Industrial Inlaid® Shears (28N)
- PET ADOBE Set of 2 Stainless Steel Hanging Pet Bowls, Cage, Kennel, for Food and Water | Dogs / Cats, 8-Fl Oz (993010VAK)
- ZORO SELECT Edge Protector, Lgt. Dty., Fibreboard, PK50 (56JM13)
- AVERY DENNISON Display Sheet Protector, Clear, PK10 (74404)
- AVERY DENNISON Sheet Protector, X-Large, PK25 (74171)
- AVERY DENNISON Avery Diamond Clear Top Loading Sheet Protector, Super Heavy Weight, 8-1/2inW x 11inH, 50/PK (74130)
- AVERY DENNISON Avery Diamond Clear Heavyweight Sheet Protectors, 8-1/2inW x 11inH, Clear, 100/PK (74100)
- AVERY DENNISON Avery Top-Load Polypropylene Sheet Protector, Heavy, Legal, Diamond Clear, 25/Pack (73897)
- AVERY DENNISON Clear, Sheet Protector, PK100 (75537)
- ZORO SELECT Magnetic Pouch, 9-1/2 W x 12 H x 5/8 In (10E818)
- Avery Dennison Document Holders