Shop All Binders
This Product is Discontinued
Avery Dennison
Binder Index Tabs 11x8-1/2, A-Z, PK25 (Discontinued)
Mfr # 25180
Zoro # G5012117
This Product is Discontinued
Key Features
- Color Buff
- Material Leather
- Binder Features Copper Hole Reinforcing
- Size 11 x 8.5
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 25180
- Zoro # G5012117
- UPC # 072782251802
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Color | Buff |
Material | Leather |
Binder Features | Copper Hole Reinforcing |
Item | Preprinted Black-Leather Tab-Dividers w/Copper-Reinforced Holes |
For Use With | Ring Binders |
Weight | 0.409 lbs |
Index Divider Style | Alpha |
Index Divider Color(s) | Buff |
Form Quantity | 1 Set |
Index Divider Material(s) | Heavyweight Paper |
Tab Color(s) | Black |
Tab Title Color(s) | Gold |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Tab Title(s) | A to Z |
Tab Material(s) | Leather |
Index Divider Type | Printed Alpha |
Tab Style | 25-Tab |
Binding Edge Feature(s) | Copper Hole Reinforcing |
Description
Item Preprinted Black-Leather Tab-Dividers w/Copper-Reinforced Holes, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.