Shop All Pens
This Product is Discontinued
Avery Dennison
Ballpoint Pen, RT, Medium, Blue (Discontinued)
Mfr # 49986
Zoro # G4699217
This Product is Discontinued
Key Features
- Ink Color Blue
- Pen Type Retractable
- Point Size 0.7mm
- Features Acid-free Ink, Fade Resistant, Water Resistant, Smooth Writing, Comfortable Grip
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 49986
- Zoro # G4699217
- UPC # 071709499860
- Country of Origin Korea, Republic of
- Category Pens
Dimensions
Point Size | 0.7mm |
Details
Ink Color | Blue |
Pen Type | Retractable |
Item | Pen |
Features | Acid-free Ink, Fade Resistant, Water Resistant, Smooth Writing, Comfortable Grip |
Point Type | Medium |
Grip | Contoured |
Barrel Color | Transparent |
Description
Ballpoint Pen,RT,Medium,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.