Shop All Security Identification Supplies
Avery Dennison
Badge Pin, 3 x 4, PK100
Mfr # 74540
Zoro # G5010839
product price: $31.15
/pk 100, $0.31/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Length 4"
- Width 3"
- Features Quick Release Mechanism, PVC-free, Reusable, Durable, Top Loading, Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 74540
- Zoro # G5010839
- UPC # 077711745407
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 4" |
Width | 3" |
Details
Item | Badge Pin,3 x 4,PK100 |
Color | Clear |
Material | Plastic |
Features | Quick Release Mechanism, PVC-free, Reusable, Durable, Top Loading, Flexible |
Weight | 1.71 lbs |
Description
Name Badge Holders Kit w/Inserts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Computer Cord, SVGA (HD15) M to M, 35ft (3590)
- LUXOR Modular Charging Cabinet (LLMC10)
- 3M PELTOR Headset, 23dB, Black, Plastic (MT13H221P3E)
- BLACK BOX Xr Hdmi And Ir Extender (VX-HDMI-TP-100M)
- SICURIX ID Card Printer Ribbon, Full Color, YMCKO (MC300YMCKO/2)
- KEY-BAK Round HD Super Duty MINI-BAK, White, Swivel Clip, Hi-Capacity Strap/Split Ring, POLY (0026-0164-H)
- THE MIGHTY BADGE Insert, Badge, Lsr, Clr, 100Pk (AVE71210)
- ADESSO Smart Card Reader, USB (SCR-300)
- ADVANTUS Badge Holder, Lanyard, Vertical, PK20 (AVT91131)
- ROCKWOOD Card Holder, Satin Chrome (651.26D)
- AVERY The Mighty Badge by Professional, PK10 (71205)
- Avery Dennison Security Identification Supplies