Shop All Security Identification Supplies
Avery Dennison
Badge Holder Clip, 100, Clear, PK100
Mfr # 2923
Zoro # G5012056
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Avery® 5390, 5392
- Color Clear
- Material Polypropylene
- Length 3"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 2923
- Zoro # G5012056
- UPC # 072782029234
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 3" |
Width | 4" |
Details
Item | Badge Holder Clip,100,Clear,PK100 |
For Use With | Avery® 5390, 5392 |
Color | Clear |
Material | Polypropylene |
Weight | 1.8 lbs |
Description
Heavy-Duty Secure-Top(TM) Name Badge Holders, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Ergo Flex Phone Arm, Platinum (TA002)
- DURACELL Coppertop C Alkaline Battery, 1.5V DC, 4 Pack (MN1400R4ZX)
- JVC Gumy Sport Earbuds (Black) (HAEN10-B-K)
- MIGHTY MAX BATTERY Replacement Battery for Power Patrol SLA1005 12V 1.3Ah (ML1.3-122111111111111)
- SICURIX Badge Holder, Retractable Reel, PK25 (BAU 68171)
- PROPAC LANYARD, CERT (D8060-CERT)
- HID HID:1326LSSMV ProxCard II Clamshell Proximity Card (125kHz Proximity) (HID-1326LSSMV)
- IDENTIPLUS ID Wristband, Tyvek, Fall Risk, PK500 (T3UD-202-34)
- AVERY Top-Loading Garment-Friendly Clip, PK42 (5384)
- WORKSTATIONPRO Lanyard with Retractable 24 ID Reel with Ring 36 Black Poly Cord 12 per Pack (TH40503)
- IDENTIPLUS ID Wristband, Adhesive, Pink, 1 in. W, PK500 (T2-07)
- Avery Dennison Security Identification Supplies