Shop All Printer Labels
Avery Dennison
Avery, WHITE DISSOLVABLE LABELS W/ SURE FEED, 1 1/2 X 2 1/2, OVAL, WHITE, 90PK
Mfr # 4223
Zoro # G210794543
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 4223
- Zoro # G210794543
- UPC # 72782042233
- Country of Origin Mexico
- Category Printer Labels
Description
Unique labels dissolve quickly and easily when washed by hand or in the dishwasher no soaking required! Labels stick to almost any surface including glass, metal, and plastic, but dissolve with no residue. The temporary labels are freezer safe and great for long-term storage. The FDA-compliant adhesive is perfect for food storage, food testing and batching, and food package labeling. Labels with Sure Feed technology are designed for a reliable feed through your printer. Easy to customize with free templates and designs using Avery Design & Print. Print on 8.5in x 11in sheets with a pen, pencil, marker, laser/inkjet printer. Shape: Oval; Label Size - text: 1.5 x 2.5; Label Colors: White; Color Family: White.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-20C)
- WESTCOTT Guillotine Paper Trimmers, 30 Sheets, 15" Cut Length, 15" x 25" (16874)
- ZORO SELECT 24" x 24" Open Poly Bags, 4 mil, Clear, PK 250 (9DKG8)
- BROTHER High Yield Black Toner Cartridge 3K YLD (TN227BK)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK250 (8163)
- AVERY DENNISON Laser Label Color Print 4Up, White, PK100 (6878)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 1 X 2 5/8, NEON GREEN, 750PK (5971)
- AVERY DENNISON Avery, HIGH-VIS REMOVABLE LASER/INKJET ID LABELS, 2 X 4, ASST. NEON, 120PK (6481)
- AVERY DENNISON Magenta, Laser Labels, 1x2-5/8, PK750 (5970)
- AVERY DENNISON Copy Labels, 2x4-1/4,1000/Bx, PK100 (5352)
- AVERY Avery® Print-To-The-Edge Easy Peel Labels with TrueBlock, 2 x 2, White, 300/Pack (22806)
- Avery Dennison Printer Labels