Shop All Glues
Avery Dennison
Avery, PERMANENT GLUE STIC, 0.26 OZ, APPLIES WHITE, DRIES CLEAR
Mfr # 00166
Zoro # G910826902
Sold in multiples of 9 for $7.11
$7.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 00166
- Zoro # G910826902
- UPC # 71709001667
- Country of Origin Mexico
- Category Glues
Details
Color | Clear |
Description
Neat, smooth, easy. Quick-drying, strong and permanent. Perfect for paper, cardboard, fabric and photos. Washable: easily washes off hands and clothes for quick cleanup. Acid free and photo safe. Acid-free formula won't damage photos. Safe to use at school or home. Adhesive Type: Solid; Packing Type: Stick; Washable: Yes; Color on Application: White.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Threadlocker, J-B WELD Perma-Lock, Red, High Strength, Liquid, 36 mL Bottle (27136)
- LOCTITE Anaerobic Gasket Sealant, 300 mL, Red, Temp Range -65 to 300 Degrees F (2096061)
- LOCTITE Gray Nordbak® Brushable Ceramic Epoxy, 2 lb. Can (209826)
- LEECH ADHESIVES Leech F-26 10 Oz. Construction Adhesive (F26-33-12)
- LOCTITE Glue, Clear, 0.07 oz, Tube, 2 PK (1255800)
- GORILLA GLUE Gorilla Glue Orgnl 8Oz (5000806)
- SUREBONDER GLITTER GLUE STICKS 0.3I (GL-12V)
- ALL-SOURCE 1 Oz. Clear Vinyl & Leather Mender Repair Adhesive (386901)
- DEVCON Home High Strength Adhesive 1.76 oz (12045)
- ECLECTIC PRODUCTS Adhesive, GOOP Series, Clear, 1 to 3 day Full Cure, 2 oz, Tube (142100)
- GORILLA GLUE Home and Office High Strength Synthetic Rubber Mounting Putty 2 oz (102745)
- Avery Dennison Glues