Shop All Shipping Labels
Avery Dennison
Avery, DOT MATRIX PRINTER MAILING LABELS, PIN-FED PRINTERS, 0.94 X 3.5, WHITE, 5000PK
Mfr # 4013
Zoro # G410793735
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 4013
- Zoro # G410793735
- UPC # 72782040130
- Country of Origin Mexico
- Category Shipping Labels
Description
If you've got a high-volume mailing to prepare, these continuous form white computer labels are up to the challenge. They enable you to produce thousands of professional-looking labels without reloading or reprinting. Simply load the labels into a pin-fed printer and begin the print job. As pages filled with recipients' information come through, you're free to complete other tasks while you wait. When you have these no-nonsense labels, there's not a mailing you can't handle. Shape: Rectangular; Label Size - text: 0.94 x 3.5; Label Colors: White; Color Family: White.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Feedwheel (M1300-12-1)
- SEALER SALES Ink Temperature Potentiometer w/ Heat PC Board (220K) for Band Sealers (BS-50A)
- EVEREST TRADING Everest 30 in. Heavy Duty Cargo Duffel Bag (3015-BK)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 36", Kraft, 24/Case (S3036K)
- AVERY DENNISON LABEL, ADD, W/P, 1X2-5/8,750 (5260)
- AVERY DENNISON Mailing Labels, 10Up, White, PK25 (58163)
- AVERY DENNISON Avery, PRINTABLE MAILING SEALS, 1.5in DIA., WHITE, 40PK (5278)
- AVERY DENNISON LABEL, ADD, W/P, 1X4,500/PK (5261)
- AVERY DENNISON 3-1/3" x 4" White Shipping Labels, Pk250 (7278295940)
- AVERY DENNISON Ink Jet Silver Foil Labels, Mail, 3/4x2-1/4in 300/PKin (8986)
- TAPE LOGIC Tape Logic® Labels, "Fragile Handle With Care - High Claim Value", 8" x 10", Fluorescent Green, 250/Roll (DL1333)
- Avery Dennison Shipping Labels