Avery-Dennison 60506 UltraDuty GHS Chemical Labels; White - 2 x 2 in.
Mfr # 60506
Zoro # G203954916
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 60506
- Zoro # G203954916
- UPC # 50072782605068
- Country of Origin Mexico
- Category Printer Labels
Description
Create a safer work environment with chemical labels compliant with the Globally Harmonized System (GHS). Avery Ultra Duty GHS Chemical Labels are specifically designed to withstand chemicals, abrasion, sun, water and extreme temperatures. They resist tearing and scuffing, and stand up to frequent use. With high - performance adhesive, the durable labels pass the BS5609 protocol for 90 - day seawater immersion. Ideal for labeling for lab bottles, flasks and jars. Easily customize and print your required labels on demand using free Avery Design & Print Online. Take advantage of our ready - to - use free templates, or design your GHS labels step - by - step with the Avery GHS Wizard. Labels can be printed using standard sheet - fed laser printers. Customize labels with your company logo, lot numbers, bar codes or other information, and update as needed.
Features- Compatible with laser printers
- Waterproof and resistant to chemicals, abrasion, UV and extreme temperatures
- BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater
- Works on metal, plastic, painted surfaces, fiber, polycarbonate, glass and more
- Size - 2 x 2 in.
- Shape - Rectangle
- Color - White
- Machine Compatibility - Laser
- Permanent - Adhesive
- 50 Sheets
- 12 Labels per Sheet
- 600 per box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Business Cards, 2" x 3.5" Sure F, PK2500 (5911)
- TEACHER CREATED RESOURCES Change Your Mindset - Growth Mindset Activities Classroom (Grade 5+) (TCR8311)
- ZORO SELECT Heat Activated Shrink Bag 24"L x 24"W, Pk100 (5URP6)
- TOY TIME 7-piece Toy Drum Set with Bass, Foot Pedal, Tom, Cymbal, Stool and Drumsticks for Boys and Girls (727071FZZ)
- AVERY DENNISON 1-2/3" White High Visibility Round Labels, 25 Sheets, Pk600 (5293)
- AVERY DENNISON Label, PostageMeter, White, PK160 (05288)
- AVERY DENNISON Easy Peel Address Labels 1" x 2-5/8", 250 Sheets, 7500/Box (5960)
- AVERY DENNISON Label, File, Folder, Assorted, PK252 (05215)
- AVERY DENNISON Inkjet Labels, 1/2x1-3/4, 80/Sh, PK2000 (8167)
- AVERY DENNISON LABEL, FILING, ECO, 30UP, WH (45366)
- BRADY Self-Laminating Label, Matte, 1 1/2 in H (M4-91-417)
- Avery Dennison Printer Labels