Avery-Dennison 60503 UltraDuty GHS Chemical Labels; White - 3.5 x 5 in.
Mfr # 60503
Zoro # G803954781
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 60503
- Zoro # G803954781
- UPC # 50072782605037
- Country of Origin Mexico
- Category Printer Labels
Description
Get your organization's chemical labeling in compliance with the Globally Harmonized System (GHS). Avery Ultra Duty GHS Chemical Labels are specifically designed to withstand chemicals, abrasion, sun, water and extreme temperatures. They resist tearing and scuffing, and stand up to frequent use. With high - performance adhesive, the durable labels pass the BS5609 protocol for 90 - day seawater immersion. Ideal for labeling for quart bottles, small jugs or cans. Easily customize and print your required labels on demand using free Avery Design & Print Online. Take advantage of our ready - to - use free templates, or design your GHS labels step - by - step with the Avery GHS Wizard. Labels can be printed using standard sheet - fed laser printers. Customize labels with your company logo, lot numbers, bar codes or other information, and update as needed.
Features- Compatible with laser printers
- Waterproof and resistant to chemicals, abrasion, UV and extreme temperatures
- BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater
- Works on metal, plastic, painted surfaces, fiber, polycarbonate, glass and more
- Size - 3 - 1/2 x 5 in.
- Shape - Rectangle
- Color - White
- Machine Compatibility - Laser
- Permanent - Adhesive
- 50 Sheets
- 4 Labels per Sheet
- 200 per box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH 1000PK 14 Staple (STCR50191/4-1M)
- CIG NuPost Non-OEM New Postage Meter Red Ink Cartridge for Pitney Bowes 793-5 (NPTP700)
- BRECKNELL Digital Portable Digital Scale 400 lb. Capacity (GP250)
- UCHIDA OF AMERICA Uchida of America UCH300-6C DecoColor Broad Point Set 6 Piece (UCH300-6C)
- AVERY DENNISON Laser Labels, White, PK150 (6464)
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Laser, 3-1/2in x 5in, 200/Box (60503)
- AVERY DENNISON Label, File, Folder, Doble, PK252 (05200)
- AVERY DENNISON Avery-Dennison 95920 White Shipping Labels; Laser or Inkjet; White - 8.5 x 11 in. (95920)
- AVERY DENNISON Laser Labels, 1x2-5/8, PK750 (5971)
- AVERY DENNISON Address Labels, 1x4, 20/Sh, PK5000 (5961)
- AVERY Avery® Black Color Coding Labels 5459, 3/4" Round, Pack of 1008 (727825459)
- Avery Dennison Printer Labels