Avery-Dennison 60501 UltraDuty GHS Chemical Labels; White - 8.5 x 11 in.
Mfr # 60501
Zoro # G903972630
Product Information
- Brand Avery Dennison
- MFR # 60501
- Zoro # G903972630
- UPC # 50072782605013
- Country of Origin Mexico
- Category Printer Labels
Description
Get your organization's chemical labeling in compliance with the Globally Harmonized System (GHS). Avery UltraDuty GHS Chemical Labels are specifically designed to withstand chemicals, abrasion, sun, water and extreme temperatures. They resist tearing and scuffing, and stand up to frequent use. With high - performance adhesive, the durable labels pass the BS5609 protocol for 90 - day seawater immersion. Ideal for labeling for drums, pails and totes. Easily customize and print your required labels on demand using free Avery Design & Print Online. Take advantage of our ready - to - use free templates, or design your GHS labels step - by - step with the Avery GHS Wizard. Labels can be printed using standard sheet - fed laser printers. Customize labels with your company logo, lot numbers, barcodes or other information, and update as needed.
Features- Compatible with laser printers
- Waterproof and resistant to chemicals, abrasion, UV and extreme temperatures
- BS5609 Sec. 2 certified - label remains adhered for at least 90 days in seawater
- Works on metal, plastic, painted surfaces, fiber, polycarbonate, glass and more
- Size - 8 - 1/2 x 11 in.
- Shape - Rectangle
- Color - White
- Laser
- Permanent - Adhesive
- 50 Sheets
- 1 Label per Sheet
- 50 per Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bulletin/Whiteboard Combination 18"H x 24"W (1NUK6)
- CREATIVE CONVERTING 3" x 6" Halloween Coffin Treat Boxes PK96, 96PK (352997)
- BSC PREFERRED 20 x 20 x 28'' Corrugated Boxes, 10PK (S-16740)
- 2000 PLUS Replacement Ink Pad, Black (65465)
- AVERY DENNISON Label, 0.75", Round, Black, PK1008 (05459)
- AVERY DENNISON Clear Shipping Labels, Inkjet, 2"x4", PK250 (8663)
- AVERY DENNISON Glossy Label, Clear, PK500 (6582)
- AVERY DENNISON Label, 0.25"Round, Ast, PK768 (05795)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 2 X 4, NEON MAGENTA, 1000PK (5974)
- AVERY DENNISON Label, 0.75", Round, NeYellow, PK1008 (05470)
- CRANE CONSUMABLES Label, Green, 6" H, PK4 (4060DC-P351U1Mr)
- Avery Dennison Printer Labels