Shop All Printer Labels
Avery Dennison
Assorted Label, PK750
Mfr # 6466
Zoro # G5011161
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color All White; Blue Bar; Green Bar; Red Bar; Yellow Bar
- Material Paper
- Adhesive Removable Self-Adhesive
- Die Cut 1/3-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 6466
- Zoro # G5011161
- UPC # 072782064662
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.66 x 3.44 |
Details
Item | Assorted Label,PK750 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | All White; Blue Bar; Green Bar; Red Bar; Yellow Bar |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Die Cut | 1/3-Cut |
Shape | Rectangular |
Background Color | White; Assorted |
Features | 1/3 Cut Top Tab—8.5 x 11 sheets. |
Weight | 0.659 lbs |
Labels Per Sheet | 30 |
Tab Style | Top Tab |
Labels Per Unit | 750 |
Description
Removable File Folder Labels, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Presentation Book, 12-Pocket, Black, W/Clear View Front Cover, 8.5in. x 11in. Sheets (32010)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G112)
- ZORO SELECT Magnetic Clip, 1-3/4 In, Metal, Silver, PK2 (2WFW5)
- AZAR DISPLAYS Two-Tier Two-Pocket Letter Sized Brochure Holder (252380)
- AVERY DENNISON Avery-Dennison 60503 UltraDuty GHS Chemical Labels; White - 3.5 x 5 in. (60503)
- AVERY DENNISON Clear laser Label, 60 Up, PK600 (15695)
- AVERY DENNISON Label, 4"X6", White, PK40 (05454)
- AVERY DENNISON Label, File, Folder, DarkRed, PK252 (05201)
- AVERY DENNISON Laser Labels, 1x2-5/8, PK750 (5971)
- AVERY DENNISON Label, 0.75", Round, Black, PK1008 (05459)
- SEIKO INSTRUMENTS Self-Adhesive Shipping Labels, White (SLP-SRL)
- Avery Dennison Printer Labels