Shop All Printer Labels
Avery Dennison
Assorted Label, 6Up, PK72
Mfr # 6482
Zoro # G5011128
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Neon Green; Neon Magenta; Neon Yellow
- Adhesive Permanent Self-Adhesive
- Material Paper
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 6482
- Zoro # G5011128
- UPC # 072782064822
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 3.33 x 4 |
Details
Item | Assorted Label, 6Up,PK72 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | Neon Green; Neon Magenta; Neon Yellow |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Label Maker Tape Finish | Matte |
Total Number of Labels | 120 |
Background Color | Assorted |
Product Type | High-Visibility ID Labels |
Features | Removable, Jam Resistant, Stick & Stay |
Weight | 0.412 lbs |
Labels Per Sheet | 6 |
Labels Across | 2 |
Labels Per Unit | 72 |
Description
High-Visibility ID Labels, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Eco Max 16"x63x1500' 16 Micron, PK4 (ECOPL)
- ZORO SELECT 8-1/2" x 11" Portable Storage Clipboard 1", Orange (00543)
- ZORO SELECT Flat Corrugated Boxes, 9" x 9" x 4", Kraft, 25/Bundle (11K625)
- MOOLAH 500 Count Preformed Quarter Coin Wrappers (72925500)
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Inkjet, 4in x 4in, 200/Pack (60524)
- AVERY DENNISON Label, 0.75", Round, NeRed, PK1008 (05467)
- AVERY DENNISON Label, 30Up, Inkjet, White, PK25 (58160)
- AVERY DENNISON 2-1/8" x 4" White Shipping Labels, 140 Roll (4153)
- AVERY DENNISON Clear Shipping Labels, Inkjet, 2"x4", PK250 (8663)
- AVERY DENNISON 2" Dia. Glossy Clear Print to the Edge Round Labels, Pk120 (22825)
- BRADY LaserTab Metallized Polyester Lbls 11 in H x 8.5 in W Silver 25/PK (LAT-28-773-25-SH)
- Avery Dennison Printer Labels