Shop All Printer Labels
Avery Dennison
Assorted Label, 30Up, PK360
Mfr # 6479
Zoro # G5011146
product price: $16.65
/pk 360, $0.05/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Neon Green; Neon Magenta; Neon Yellow
- Adhesive Permanent Self-Adhesive
- Material Paper
- Background Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 6479
- Zoro # G5011146
- UPC # 072782064792
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1 x 2.63 |
Details
Item | Assorted Label, 30Up,PK360 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | Neon Green; Neon Magenta; Neon Yellow |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Background Color | Assorted |
Shape | Rectangular |
Weight | 0.36 lbs |
Features | Laser/Inkjet Removable Neon Rectangular Labels with Sure Feed®—Ensuring a reliable printer feed. |
Labels Per Sheet | 30 |
Labels Across | 3 |
Labels Per Unit | 360 |
Description
High-Visibility ID Labels, Package Quantity 360
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Impulse Sealer Service Kit, 8", 1 Each (SPB8KIT)
- ZORO SELECT Strapping, Polyester, Smooth, 4200 ft. L (16P057)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 36", Kraft, 25/Bundle (11R272)
- AT-A-GLANCE Lined Notes Pages, 6.75 x 3.75, White, 30/Pack (013200)
- AVERY DENNISON Label, Laser, 30-Up, White, PK7500 (45160)
- AVERY DENNISON Label, File, Folder, DarkRed, PK252 (05201)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 2 X 4, ASST. NEON, 150PK (5978)
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Laser, 3-1/2in x 5in, 200/Box (60503)
- AVERY DENNISON Cd/Dvd Inkjet Labels, White, PK20 (8693)
- AVERY DENNISON Label, 5/8"X7/8", White, PK1050 (05424)
- BROTHER Tape, Indust, 3/8" (BRTTZES221)
- Avery Dennison Printer Labels