Shop All File Folders
Avery Dennison
Alphabetical Index Tab 8-1/2 x 11", E, PK25
Mfr # 82167
Zoro # G6248667
product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- Features Individual Letter, 11 x 8.5, Side Tab
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 82167
- Zoro # G6248667
- UPC # 072782821678
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index Dividers |
Color | White |
Material | Heavyweight Ledger Paper |
Features | Individual Letter, 11 x 8.5, Side Tab |
Tab Color | White |
For Use With | Comb Binding Systems |
Weight | 0.41 lbs |
Form Quantity | 25/Pack |
Tab Title Color | Black |
Orientation | Side Tab |
Index Divider Color | White |
Tab Style | 26-Tab |
Punched/Unpunched | Unpunched |
Index Divider Material | Heavyweight Ledger Paper |
Legal Tab Style | Allstate® Style |
Index Divider Style | Legal Alpha |
Index Divider Type | Printed Alpha |
Tab Title | E |
Tab Material | Heavyweight Ledger Paper |
Description
Index,Letter,1/26,E,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Gears Gears Gears Robots in Motion (9228)
- DACASSO Classic Black Leather 17 x 14 Conference Table Pad (PR-1010)
- ZORO SELECT 3-1/8" x 6-1/4" Green Paper Wire Tag, Pk1000 (1GYV2)
- VICTOR TECHNOLOGY Calculator, Desktop, 8 Digits (1000)
- AVERY DENNISON Legal Exhibit Dividers 51-75, 8-1/2 x 11", PK26 (11396)
- AVERY DENNISON Pre-Printed Index Divider 8-1/2 x 11", A-Z, Leather, PK25, Color: Letter: Gold (11350)
- AVERY DENNISON Printable Index Dividers, 12 Tabs, White (11428)
- AVERY DENNISON Table of Contents Index Dividers 5 Tab, PK24 (11167)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk8 (11841)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor (23079)
- SMEAD Smead® SuperTab File Folders with Fastener, 1/3 Cut, 11 Point, Legal, Manila, 50/Box (19535)
- Avery Dennison File Folders