Shop All File Folders
Avery Dennison
Alphabetical Index Tab 8-1/2 x 11", D, PK25
Mfr # 82166
Zoro # G6248676
product price: $2.29
/pk 25, $0.09/ea
Sold in multiples of 3 for $6.87
$6.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Heavyweight Ledger Paper
- Size 11 x 8.5
- For Use With Comb Binding Systems
- Features Individual Letter, 11 x 8.5, Side Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 82166
- Zoro # G6248676
- UPC # 072782821661
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Index Divider Size | 11 x 8.5 |
Details
Item | Index,Letter,1/26,D,White,PK25 |
Color | White |
Material | Heavyweight Ledger Paper |
For Use With | Comb Binding Systems |
Features | Individual Letter, 11 x 8.5, Side Tab |
Tab Color | White |
Weight | 0.415 lbs |
Index Divider Material | Heavyweight Ledger Paper |
Tab Title | D |
Tab Style | 26-Tab |
Punched/Unpunched | Unpunched |
Tab Title Color | Black |
Form Quantity | 25/Pack |
Legal Tab Style | Allstate® Style |
Index Divider Color | White |
Index Divider Style | Legal Alpha |
Tab Material | Heavyweight Ledger Paper |
Index Divider Type | Printed Alpha |
Orientation | Side Tab |
Description
Index,Letter,1/26,D,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JC TOYS For Keeps Baby Doll Essentials Deluxe Accessory Bag, 45 Pieces (81106)
- LATHEM TIME Electronic Automatic Time Recorder, Gray (7500E)
- ZORO SELECT Corrugated Boxes, 12 1/2" x 12 1/2 " x 12", Kraft, 25/Bundle (11G196)
- ZORO SELECT Literature Mailers, 17" x 11" x 2 1/2", White, 25/Bundle (55VL18)
- AVERY DENNISON Numerical Index Tab-28, 8-1/2 x 11", White, PK25 (01028)
- AVERY DENNISON Numerical Index Tab-27, 8-1/2 x 11", White, PK25 (01027)
- AVERY DENNISON Table of Contents Index Dividers 12 Tab, PK6 (11196)
- AVERY DENNISON Index Dividers 8-1/2 x 11", PK5 (23080)
- AVERY DENNISON Index Divider Side Tab I-X, White, Pk10 (82319)
- AVERY DENNISON Two-Pocket File Folder, Green, PK25 (47987)
- SMEAD End Tab Classification Folder 8-1/2 x 11", Red, PK10, Expanded Width: 2" (26783)
- Avery Dennison File Folders