Avery Dennison

ADTP1EF01NA 4'' Tabletop Printer


product price: $4,551.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Improve your operations with this Avery Dennison ADTP1EF01NA 4'' tabletop printer. Ideal for medium-volume applications this printer helps to quickly print barcodes labels and tags to move merchandise through the supply chain. It features a print speed of up to 12'' per second and non-stop RFID encoding and verification at a rate of 8'' per second. Made with a durable metal cover and die-cast aluminum components this unit is a sturdy choice for commercial or industrial facilities.Thanks to the reliable dual motor ribbon control this unit consistently creates high-quality prints. It boasts optimal quality control with the built-in RFID verification to overstrikes bad labels or tags and alert the operator. It also includes an auto-correct features to reduce the chance of printing unreadable barcodes. This printer is easy to use with a five button keypad control and colored touchpoints to guide user interaction. It also features an enhanced media sensing system to set-up the machine and switch between print jobs without operator interaction. With a tilted print head and lighted paper path it is quick and easy to load the unit.This printer has a large internal capacity and EcoCapacity+ thin-liner material for eco-friendly use and less roll changeouts. For easy maintenance it has a backlit display with 3 colors to visually identify the printer status and quickly resolve errors. This printer is complete with wireless connectivity and USB and Ethernet interfaces for optimal performance. It requires a 100/240V electrical connection for operation.Overall Dimensions:Width 11 1/2''Depth: 21 1/2''Height: 13 13/16''Maximum Roll Diameter: 9 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.