Shop All File Holders
This Product is Discontinued
Avery Dennison
Adjustable File Rack, Black (Discontinued)
Mfr # 73523
Zoro # G5031391
This Product is Discontinued
Key Features
- Number of Compartments 5
- Color Black
- Width 8"
- Height 10.5"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 73523
- Zoro # G5031391
- UPC # 077711735231
- Country of Origin China
- Category File Holders
Dimensions
Width | 8" |
Height | 10.5" |
Depth | 11.5" |
Details
Item | Adjustable File Rack,Black |
Number of Compartments | 5 |
Color | Black |
Material | Plastic |
Weight | 1.419 lbs |
Load Orientation | Top/Side |
Description
Adjustable File Rack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.