Shop All Printer Labels
Avery Dennison
Address Labels, 260, White, PK2
Mfr # 4150
Zoro # G5011986
product price: $15.95
/pk 2, $7.98/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Thermal Printers
- Color White
- Material Paper
- Green Environmental Attribute FSC Mix
- Adhesive Permanent Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 4150
- Zoro # G5011986
- UPC # 072782041502
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.13 x 3.5 |
Details
Item | Address Labels,260,White,PK2 |
Printer Series Compatibility | Thermal Printers |
Color | White |
Material | Paper |
Green Environmental Attribute | FSC Mix |
Adhesive | Permanent Self-Adhesive |
Background Color | White |
Application | Select DYMO, Seiko, Zebra, Pitney Bowes label printers |
Shape | Rectangular |
Total Number of Labels | 260 |
Label Maker Tape Finish | Matte |
Product Type | Thermal Printer Labels |
Weight | 0.325 lbs |
Features | Stick & Stay, Grease Resistant, Smudge Resistant, Permanent Adhesive, BPA Free, Scratch Resistant |
For Use With | Select DYMO®, Seiko, Zebra®, Pitney Bowes® Label Printers |
Labels Per Roll | 130 |
Rolls Per Unit | 2 |
Labels Across | 1 |
Description
Thermal Printer Labels, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 17 1/4x11 1/4x8 in (55NM73)
- UNIVERSAL BATTERY Universal 53682 Three-Pocket Wall File Starter Set Letter Clear (53682)
- ZORO SELECT Anti-Static Bubble Pouches, 6"x8 1/2", Pink, PK650 (36DY45)
- POST-IT Note, Post-It 3"X5", Pst, PK5 (655AST)
- AVERY DENNISON Avery-Dennison 60506 UltraDuty GHS Chemical Labels; White - 2 x 2 in. (60506)
- AVERY DENNISON Label, 0.25"Round, Ast, PK768 (05795)
- AVERY DENNISON Label, 1-1/4x1-3/4, Gloss White, PK256 (22828)
- AVERY DENNISON Color Inkjet Labels, 8-1/2x11, White, PK20 (8255)
- AVERY DENNISON Label, 0.75", Round, Black, PK1008 (05459)
- AVERY DENNISON Laser Labels, 30, 1x2-5/8, Clear, PK750 (5630)
- AVERY DENNISON Avery-Dennison 60503 UltraDuty GHS Chemical Labels; White - 3.5 x 5 in. (60503)
- Avery Dennison Printer Labels