Shop All Label Maker & Printer Accessories
Avery Dennison
8-1/2" x 11" T-shirt Transfers, Inkjet, Pk12
Mfr # 3275
Zoro # G5012047
product price: $21.99
/pk 12, $1.83/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Inkjet Printers
- Color Matte
- For Print Method Inkjet
- Sheet Size 8 1/2 in x 11 in
- Label Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 3275
- Zoro # G5012047
- UPC # 072782032753
- Country of Origin United States
- Category Label Maker & Printer Accessories
Dimensions
Sheet Size | 8 1/2 in x 11 in |
Sheet Length | 11 in |
Label Width | 8 1/2 in |
Sheet Width | 8 1/2 in |
Label Height | 11 in |
Details
Item | Precut Label Sheet |
For Use With | Inkjet Printers |
Color | Matte |
For Print Method | Inkjet |
Label Finish | Matte |
Label Color | White |
Label Media Format | Precut Sheet |
Application | T-Shirts, Aprons, Pillows, Tote Bags |
Adhesive | Adhesive |
Label Material | Film |
Description
Precut Label Sheet, For Print Method Inkjet, Label Color White, Label Finish Matte, Label Height 11 in, Label Material Film, Label Width 8 1/2 in, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Application T-Shirts, Aprons, Pillows, Tote Bags, Label Media Format Precut Sheet, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Copy Labels, 8-1/2x11, 1C/Bx, PK100 (5353)
- BAUMGARTENS Tape Disp-Handheld-Purple (20314)
- 3M Note, Highland, 3"X3", Yellow, PK12 (6549YW)
- PARTNERS BRAND 7" x 10" Resealable Poly Bags, 4 mil, Clear, PK 500 (PRR071004)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Clear (TZeS151)
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/Clear (45010)
- SCHOOL SMART LABEL PROTECTORS CLEAR VINYL 1.5X2 IN ROLL OF 500 (1371578)
- BROTHER Label Tape Cartridge 3/4", Black/Yellow (TZES641)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., White/Clear (TZe145)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Blue/White (TZe243)
- BRADY BradyPrinter i7100 Accessory ESD Cover (150772)
- Avery Dennison Label Maker & Printer Accessories