Shop All Label Maker & Printer Accessories
Avery Dennison
8-1/2" x 11" Fabric Transfers, Inkjet, Pk18
Mfr # 8938
Zoro # G5010446
product price: $28.75
/pk 18, $1.60/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3271, 3275, 3302, 53204
- Material Cotton
- Color White
- Sheet Length 11 in
- Label Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 8938
- Zoro # G5010446
- UPC # 072782089382
- Country of Origin United States
- Category Label Maker & Printer Accessories
Dimensions
Sheet Length | 11 in |
Sheet Width | 8 1/2 in |
Label Height | 11 in |
Label Width | 8 1/2 in |
Sheet Size | 8 1/2 in x 11 in |
Details
Item | Precut Label Sheet |
For Use With | 3271, 3275, 3302, 53204 |
Material | Cotton |
Color | White |
Label Color | White |
Label Media Format | Precut Sheet |
Label Material | Film |
Adhesive | Adhesive |
Label Finish | Matte |
For Print Method | Inkjet |
Application | T-Shirts, Aprons, Pillows, Tote Bags |
Description
Precut Label Sheet, For Print Method Inkjet, Label Color White, Label Finish Matte, Label Height 11 in, Label Material Film, Label Width 8 1/2 in, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Application T-Shirts, Aprons, Pillows, Tote Bags, Label Media Format Precut Sheet, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Clean Edge Business Cards, Uncoat, PK200 (5871)
- BETTER OFFICE PRODUCTS Fashion Wooden Clipboard, A4 Ltr Size, 125in x 9in Low Profile Clip W/Retractable Hanging Tab, 2PK (45042)
- ABILITATIONS ChewEase Pencil Topper, Clear, Set of 3 PK (T36221)
- ZORO SELECT Hand Stretch Wrap, 5 in W x 1000 ft L, 80 ga, Cast Style, Clear, Standard Duty (15A909)
- BRADY Power Supply, Lithium-Ion, 110V (M210-PWR-KIT)
- BRADY Label Maker Attachment (M210-TOOL)
- LABELWORKS PX Lithium-ion Batter for LW-PX900/LW-PX700 (LWPXLION)
- LEXMARK Lexmark Color, CMY Return Program Developer Kit, 300000 Yield (72K0DV0)
- BROTHER Stencil Tape, .94" x 9.8 ft. (STE151)
- BRADY Carrying Case, Plastic, Color Blue (M611-HC)
- BROTHER Label Printer, Overall Length 8-13/32" (QL-800)
- Avery Dennison Labels & Label Makers