Shop All Binders
Avery Dennison
5 Tab Index Dividers, PK6
Mfr # 11187
Zoro # G5013386
product price: $13.99
/pk 6, $2.33/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- Binder Features Double-Sided Clear Plastic Edge Reinforcing
- Size 11 x 8.5
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11187
- Zoro # G5013386
- UPC # 072782111878
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Index Divider Size | 11 x 8.5 |
Description
Tab Message Blank, Divider Color White, Number of Tabs 5, Tab Cuts Visible 5, For Use With 3-Ring Binders, Laser/InkJet Printers, Index Tabs, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 5 in. (954)
- AVERY UltraDuty Printable Lock Out Tag O, PK60 (62400)
- ROLODEX Petite Refill Cards, Pk100 (67553)
- SCOTCH Handheld Tape Dispenser, Pistol, 2-3/4 in. (H10)
- AVERY DENNISON Avery® Framed View Binder with One Touch EZD Rings, 2" Capacity, Navy Blue (68033)
- AVERY DENNISON Avery® Heavy-Duty View Binder with One Touch EZD Rings, 4" Capacity, Red (79326)
- AVERY DENNISON 3" Ring Binder, Red (7771179325)
- AVERY DENNISON 8 Tab Index Dividers, PK6 (11186)
- AVERY DENNISON Avery® Tabloid Heavy-Duty View Binder, Slant Ring, 3" Capacity, 11 x 17, White (72127)
- AVERY DENNISON 1" Poly Binder (79771)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 25 W x 2.5 D x 2.5 H in. Nylon Drawing Protector (PrintGard25)
- Avery Dennison Binders