Shop All Binders
Avery Dennison
5" Poly Binder
Mfr # 79816
Zoro # G5263408
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 1050
- Number of Rings 3
- Material Polypropylene
- Binder Features Locking Rings—Keep pages secure.
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 79816
- Zoro # G5263408
- UPC # 077711798168
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Front Cover Insert Size | 9.13 x 11.25 |
Back Cover Insert Size | 9.63 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 5" |
Spine Insert Size | 4.13 x 11.25 |
Details
Binder Sheet Capacity | 1050 |
Color | Purple |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Locking Rings—Keep pages secure. |
Item | Poly Binder,5" |
Weight | 2.54 lbs |
Binder Color(s) | Purple |
Binder Type | Ring |
Inside Pocket Description | Two Front; Two Back |
Ring Style | One Touch EZD Ring |
Ring Mounting | Spine |
Insert Description | Front; Spine; Back |
Binder Style | View |
Description
Item Poly Binder,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK NinjaFlex Midnight 1.75Mm 2Kg (3DNF0117520)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Yellow (81852)
- PENTEL Retractable Roller Ball Pen, Medium 0.7 mm, Black (PENBL407A)
- ZORO SELECT Navy Blue Desk Folder, A-Z (89282)
- AVERY DENNISON Avery, ECONOMY VIEW BINDER WITH ROUND RINGS , 3 RINGS, 1in CAPACITY, 8.5 X 5.5, WHITE, 5806 (05806)
- AVERY DENNISON 2" Poly Binder (79778)
- AVERY DENNISON 8 Tab Index Dividers, PK6 (11186)
- AVERY DENNISON 1/2" Binder 5-1/2x8-1/2" (27725)
- AVERY DENNISON 3-Ring View Binder, 2 Capacity 11inx8-1/2in (05504)
- AVERY DENNISON Economy Reference View Binders, 1" Capacity, White (5711)
- ZORO SELECT 1" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79989)
- Avery Dennison Binders