Shop All Shipping Labels
Avery Dennison
5-1/6" x 7-5/8" Shipping Labels with Paper Receipts, Pk100
Mfr # 5127
Zoro # G5011819
product price: $31.59
/pk 100, $0.32/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 5 1/16 in
- Label Height 7 5/8 in
- Application Shipping and Mailing
- Includes Paper Receipts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5127
- Zoro # G5011819
- UPC # 072782051273
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Label Width | 5 1/16 in |
Label Height | 7 5/8 in |
Sheet Width | 8 1/2 in |
Sheet Length | 11 in |
Sheet Size | 8 1/2 in x 11 in |
Size | 5.06 x 7.63 |
Details
Item | Precut Label Sheet |
Material | Paper |
Application | Shipping and Mailing |
Includes | Paper Receipts |
Adhesive | Adhesive |
Shape | Rectangular |
Label Material | Paper |
For Print Method | Laser |
Label Finish | Matte |
Label Media Format | Precut Sheet |
Label Color | White |
Labels Per Sheet | 1 |
Labels Per Unit | 50 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Precut Label Sheet, For Print Method Laser, Label Color White, Label Finish Matte, Label Height 7 5/8 in, Label Material Paper, Label Width 5 1/16 in, Sheet Length 11 in, Sheet Size 8 1/2 in x 11 in, Sheet Width 8 1/2 in, Adhesive Adhesive, Application Shipping and Mailing, Includes Paper Receipts, Label Media Format Precut Sheet, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Case of Loose Leaf Paper, 150 sht/pk, 8"x10.5", College Ruled Filler Paper w/Margin, 3-hole Punched (20051cs)
- ZORO SELECT Outer Mirror Boxes, 37 5/16" x 4 1/16" x 31, Kraft, 10/Bundle (55VL61)
- ELECTRIDUCT UV Rated Wire Loom - 3/8" x 50 ft- Black (WL-ED-UV-0375-50-BK)
- ELC SECURITY PRODUCTS Heavy Duty Bag Seals 12" x 17/64", Blue, Pk100 (082NHA30PPBL)
- AVERY DENNISON 2" x 4" White Shipping Labels, Pk100 (18163)
- AVERY DENNISON Mailing Labels, 6Up, White, PK25 (58164)
- AVERY DENNISON Avery, PRINTABLE MAILING SEALS, 1in DIA., CLEAR, 5248, 32PK (05248)
- AVERY DENNISON LABEL, ADD, W/P, 1-1/3X4 (5262)
- AVERY DENNISON TrueBlock-« White Shipping Labels, 4UP, Pk100 (8168)
- AVERY DENNISON LABEL, ADRS, 1.33X4, 14/SH (5162)
- DECKER TAPE PRODUCTS Label, DL3235, REJECTED, 2" X 3" (DL3235)
- Avery Dennison Package Labels & Shipping Equipment