Shop All Shipping Labels
Avery Dennison
5-1/2" x 8-1/2" White Shipping Labels, Pk500
Mfr # 72782
Zoro # G5011496
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Color White
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Labels Per Sheet 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 72782
- Zoro # G5011496
- UPC # 072782059125
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Sheet Size | 8.5 x 11 |
Size | 5.5 x 8.5 |
Details
Item | Shipping Labels,2Up,White,PK500 |
Material | Paper |
Color | White |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Labels Per Sheet | 2 |
Labels Per Unit | 500 |
Machine Compatibility | Laser Printers |
Features | 8.5 x 11 Sheets for Laser Printers |
Description
Shipping Labels with TrueBlock(R) Technology, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 42" x 48", Kraft, 5 /Bundle (55VK10)
- UWE 75 lb, .005 lb, Counting Bench Scale, 13x17" Base, Remote Base, RS232, Product Look Up (PSCII-AB-75)
- QUARTET Classic Series Total Erase Dry Erase Board, 72 x 48, Silver Aluminum Frame (S537)
- SEALER SALES 20" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-500I)
- AVERY DENNISON 5-1/6" x 7-5/8" Shipping Labels with Paper Receipts, Pk100 (5127)
- AVERY DENNISON LABEL, ADD, W/P, 1X4,500/PK (5261)
- AVERY DENNISON Ink Jet Silver Foil Labels, Mail, 3/4x2-1/4in 300/PKin (8986)
- AVERY DENNISON LABEL, ADRS, 1.33X4, 14/SH (5162)
- AVERY DENNISON TrueBlock-« White Shipping Labels, 4UP, Pk100 (8168)
- AVERY DENNISON LABEL, IJ1-1/3X4, 14/SH, WHT (8462)
- AVERY Avery® Easy Peel Laser Mailing Labels, 3-1/3 x 4, Clear, 300/Box (5664)
- Avery Dennison Shipping Labels