Shop All Index & Note Cards
Avery Dennison
4 x 6" Printable Postcards, Pk50
Mfr # 5389
Zoro # G5031531
product price: $25.65
/pk 50, $0.51/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Uncoated White
- Card Size 8.5 x 11
- Standards Meets U.S. Postal Regulations
- Height 4"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5389
- Zoro # G5031531
- UPC # 072782053895
- Country of Origin Mexico
- Category Index & Note Cards
Dimensions
Card Size | 8.5 x 11 |
Height | 4" |
Width | 6" |
Details
Item | Postcards for Laser Printers,4x6,PK50 |
Color | Uncoated White |
Standards | Meets U.S. Postal Regulations |
Weight | 1.16 lbs |
Number of Sheets | 50 |
Machine Compatibility | Laser |
Paper Weight | 80 lb |
Cards Per Sheet | 2 |
Description
Printable Postcards, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOWLING MAGNETS Button Magnet Display, PK40 (711D)
- ZORO SELECT Long Corrugated Boxes, 16" x 9" x 3", Kraft, 25/Bundle (11R232)
- QUARTET Hanging File Pocket w/Dry Erase, 3 Pocket (OFD)
- POLAR-TECH Foam Edge Protectors, 1" Open End, 6" Snap-Aways (907)
- AVERY DENNISON Avery, Postcards For Inkjet/laser Printers, 4 1/4 X 5 1/2, Ivory, 100PK (5919)
- AVERY DENNISON Inkjet Printable Postcards, 50 Sheets, Pk200 (8387)
- AVERY DENNISON Avery, Postcards For Laser Printers, 4 X 6, Uncoated White, 100PK (5389)
- AVERY DENNISON 3 x 5" Unruled Index Card for Printers, Pk50 (5388)
- AVERY DENNISON 4.25 x 5.5" Inkjet Textures Note Cards Pk50 (3379)
- SCHOOL SMART CARDS INDEX 5X8 UNRULED WHITE PACK OF 100 PK (IND58P)
- OXFORD Card, Index, Blank, 4X6, 8Pt, We Pk (OXF40)
- Avery Dennison Index & Note Cards