Shop All Binders
Avery Dennison
4" Ring Binder, Red
Mfr # 7771179326
Zoro # G5010671
original price:
$47.60
14% off
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 780
- Color Red
- Number of Rings 3
- Material Polypropylene
- Binder Features Locking Rings—Keep pages secure.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 7771179326
- Zoro # G5010671
- UPC # 077711793262
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Front Cover Insert Size | 11.75 x 11.25 |
Spine Insert Size | 3.88 x 11.25 |
Binder Size Capacity | 4" |
Binder Sheet Size | 11 x 8.5 |
Back Cover Insert Size | 10.13 x 11.25 |
Details
Binder Sheet Capacity | 780 |
Color | Red |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Locking Rings—Keep pages secure. |
Item | Heavy-Duty View-Binder w/Locking One-Touch EZD-Rings |
Weight | 2.35 lbs |
Binder Type | Ring |
Binder Style | View |
Inside Pocket Description | Two Front; Two Back |
Insert Description | Front; Spine; Back |
Binder Color(s) | Red |
Ring Style | One Touch EZD Ring |
Ring Mounting | Spine |
Description
Item Heavy-Duty View-Binder w/Locking One-Touch EZD-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Small Zinc-Plated Silver Steel 3.75 in. L Rope Binding Hook 300 lb (02-3968-532)
- BANKERS BOX Packing Paper, Ink-Free, 20 lb, 36"Wx24"H, 325/CT, Kraft PK (FEL7712302)
- SMEAD File Pocket Straight-Cut 8-1/2 x 11", 5.25" Expansion, Pk10 (73234)
- NATIONAL HARDWARE Frctn Lid Sprt Right Brs (N208-652)
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- AVERY DENNISON Avery, Binder Spine Inserts, 1in Spine Width, 5PK (89103)
- AVERY DENNISON 2" Binder Inserts, White, Pk40 (89103)
- AVERY DENNISON 1-1/2" Poly Binder (79773)
- AVERY DENNISON Binder Index 11x8-1/2, 1-31 Tabs, PK31 (11308)
- AVERY DENNISON Index Binder, Pk8 (11222)
- BUSINESS SOURCE Round ring View Binder 1/2" Binder Capacity Letter (19551)
- Avery Dennison Binders