Shop All Binders
Avery Dennison
4" Poly Binder
Mfr # 79813
Zoro # G5263435
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 780
- Number of Rings 3
- Material Polypropylene
- Binder Features Locking Rings—Keep pages secure.
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 79813
- Zoro # G5263435
- UPC # 077711798137
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Back Cover Insert Size | 10.13 x 11.25 |
Binder Size Capacity | 4" |
Front Cover Insert Size | 11.75 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 3.88 x 11.25 |
Details
Binder Sheet Capacity | 780 |
Color | Purple |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Locking Rings—Keep pages secure. |
Item | Poly Binder,4" |
Weight | 1.9 lbs |
Insert Description | Front; Spine; Back |
Binder Style | View |
Inside Pocket Description | Two Front; Two Back |
Binder Type | Ring |
Ring Style | One Touch EZD Ring |
Binder Color(s) | Purple |
Ring Mounting | Spine |
Description
Item Poly Binder,4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Heavy-Duty Strapping Cart, Black, 1/Each (SC52)
- EPE USA Universal Wine Shipping Box, Double Bottle (WSD-01)
- ZORO SELECT Corrugated Wrap, W 24 In, L 250 Ft. (SF24B)
- NEENAH PAPER ColoPaper, CoolAssortment, 500, PK500 (20264)
- AVERY DENNISON 2" Poly Binder (79778)
- AVERY DENNISON 1-1/2" Poly Binder (79773)
- AVERY DENNISON Avery® Tabloid Heavy-Duty View Binder, Slant Ring, 1-1/2" Capacity, 11 x 17, White (72125)
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- AVERY DENNISON 1/2" View Binder, White (27726)
- AVERY DENNISON 3" Ring Binder, Red (7771179325)
- BRADY Binder, 10-1/2 In. W, 1-1/2 In. D (2023)
- Avery Dennison Binders