Shop All Index & Note Cards
This Product is Discontinued
Avery Dennison
3.5 x 11" White Tent Card, Pk50 (Discontinued)
Mfr # 5309
Zoro # G5011749
This Product is Discontinued
Key Features
- Color White
- Includes (50) Sheets, Each Sheet: (1) Card
- Card Size 3.5 x 11
- Features Embossed Design
- Weight 1.32 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5309
- Zoro # G5011749
- UPC # 072782053093
- Country of Origin Mexico
- Category Index & Note Cards
Dimensions
Card Size | 3.5 x 11 |
Details
Item | Tent Cards |
Color | White |
Includes | (50) Sheets, Each Sheet: (1) Card |
Features | Embossed Design |
Weight | 1.32 lbs |
Cards Per Sheet | 1 |
Number of Sheets | 50 |
Machine Compatibility | Inkjet/Laser |
Number of Cards | 50 |
Description
Tent Cards, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.