Shop All Binders
Avery Dennison
3" Slant Ring Binder 11 x 17"
Mfr # 77711
Zoro # G5010945
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 600
- Color White
- Number of Rings 3
- Material Polypropylene
- Binder Features Slant Rings—Holds more sheets than same size round rings.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 77711
- Zoro # G5010945
- UPC # 077711721272
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 17 |
Front Cover Insert Size | 11 x 18 |
Binder Sheet Size | 11 x 17 |
Spine Insert Size | 3 x 11 |
Back Cover Insert Size | 11 x 17 |
Binder Size Capacity | 3" |
Details
Binder Sheet Capacity | 600 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Slant Rings—Holds more sheets than same size round rings. |
Item | 11x17 Heavy-Duty View Binders |
Weight | 2.25 lbs |
Ring Mounting | Back |
Ring Style | Slant D-Ring |
Binder Color(s) | White |
Binder Type | Ring |
Inside Pocket Description | One Front; One Back |
Binder Style | View |
Insert Description | Front; Spine; Back |
Description
Item 11x17 Heavy-Duty View Binders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANO Replacement Ribbon, Black (C-872304)
- SHARPIE Permanent Marker, , Ultra-Fine, 12/DZ, Red Ink PK (SAN37002)
- GLOBAL INDUSTRIAL 36W x 24H Porcelain Dry Erase White Board, Aluminum Frame, 2PK (695653PK)
- BROTHER Label Maker Backlit LCD, Font Size Auto (BRTPTH300)
- AVERY DENNISON 8 Tab Index Dividers, PK6 (11186)
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- AVERY DENNISON 3" Poly Binder (79811)
- AVERY DENNISON Avery® Tabloid Heavy-Duty View Binder, Slant Ring, 3" Capacity, 11 x 17, White (72127)
- AVERY DENNISON 1-1/2" Poly Binder (79773)
- AVERY DENNISON 2" Poly Binder (79778)
- SCHOOL SMART BINDER POLY ENVELOPES ASST COLORS PACK OF 5 - PK (1364506)
- Avery Dennison Binders