Shop All Binders
Avery Dennison
3-Ring View Binder, 3 Capacity 11inx8-1/2in
Mfr # 05601
Zoro # G910771240
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05601
- Zoro # G910771240
- UPC # 77711056015
- Country of Origin Mexico
- Category Binders
Description
With this Heavy-Duty Nonstick View Binder you get one-touch operation and the durability required for everyday use. Nonstick material won't lift ink or toner off printed pages. Tear-resistant DuraHinge design is stronger and lasts longer. DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Four clear, interior pockets provide extra storage space. Wider front and back panels fully cover standard dividers and sheet protectors. Slant rings have a higher page capacity when compared to the same size round rings. Pages lie flat with back-mounted rings exposed rivets on back. Customize your title page using free templates and designs at Avery Design & Print Online. One Touch Slant RingsOpens easily and holds more sheets than the same size round rings. Binder Type: Ring; Binder Style: View; Binder Size Capacity: 3in; Binder Sheet Capacity: 600.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Singleweight Matte Paper, 120 g, 2" Core, 4 (S041855)
- GHENT Rubber Bulletin Board 48-1/2"x144.5", Aluminum Frame (ATR412-CF)
- ZORO SELECT Shipping Box, 12x8x8 in (55NM35)
- TOPS Time Card, Named Days, 3 3/8x8 1/4, PK500 (1260)
- AVERY DENNISON 1/2" View Binder, White (27726)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON View Binder, EZ-Turn Ring, w/ Four Pockets, 1 Cap. Blackin (17011)
- AVERY DENNISON 1" Poly Binder (79771)
- AVERY DENNISON 1-1/2" Poly Binder (79773)
- AVERY DENNISON Avery® Framed View Binder with One Touch EZD Rings, 2" Capacity, Navy Blue (68033)
- UNIVERSAL Universal® D-Ring Binder, 1-1/2" Capacity, 8-1/2 x 11, Black (20771)
- Avery Dennison Binders