Shop All Binders
Avery Dennison
3-RING VIEW BINDER, 3 CAPACITY
Mfr # 05604
Zoro # G810771326
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05604
- Zoro # G810771326
- UPC # 77711056046
- Country of Origin Mexico
- Category Binders
Description
With this Heavy-Duty Nonstick View Binder you get one-touch operation and the durability required for everyday use. Nonstick material won't lift ink or toner off printed pages. Tear-resistant DuraHinge design is stronger and lasts longer. DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Four clear, interior pockets provide extra storage space. Wider front and back panels fully cover standard dividers and sheet protectors. Slant rings have a higher page capacity when compared to the same size round rings. Pages lie flat with back-mounted rings exposed rivets on back. Customize your title page using free templates and designs at Avery Design & Print Online. One Touch Slant RingsOpens easily and holds more sheets than the same size round rings. Binder Type: Ring; Binder Style: View; Binder Size Capacity: 3in; Binder Sheet Capacity: 600.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Cabinet Pockets, 3.5" Expansion, Letter Size, Redrope, PK10 (FC1524P)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, Days of the Week, "SUN", 1", White, 500/Roll (DL6561)
- ZEBRA PEN Fountain Pen, Fine 0.6mm, Assorted Ink/Barrel, 7/Set (48307)
- GBC Binding Spines, Small, Black, PK100 (2515700)
- AVERY DENNISON 1-1/2" Ring Binder, Red (7771179171)
- AVERY DENNISON 2" Poly Binder (79777)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 3" Ring Binder, Red (7771179325)
- AVERY DENNISON 3-Ring View Binder, 2 Capacity 11inx8-1/2in (05504)
- AVERY DENNISON 10 Tab Index Dividers, PK6 (11188)
- CARDINAL 2" Slant Ring Binder, XtraLife, White (26320)
- Avery Dennison Binders