Shop All Binders
Avery Dennison
3-Ring View Binder, 2 Capacity 11inx8-1/2in
Mfr # 05504
Zoro # G410771337
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 05504
- Zoro # G410771337
- UPC # 77711055049
- Country of Origin Mexico
- Category Binders
Description
With this Heavy-Duty Nonstick View Binder you get one-touch operation and the durability required for everyday use. Nonstick material won't lift ink or toner off printed pages. Tear-resistant DuraHinge design is stronger and lasts longer. DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Four clear, interior pockets provide extra storage space. Wider front and back panels fully cover standard dividers and sheet protectors. Slant rings have a higher page capacity when compared to the same size round rings. Pages lie flat with back-mounted rings exposed rivets on back. Customize your title page using free templates and designs at Avery Design & Print Online. One Touch Slant RingsOpens easily and holds more sheets than the same size round rings. Binder Type: Ring; Binder Style: View; Binder Size Capacity: 2in; Binder Sheet Capacity: 500.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 31-1/2" (56KZ39)
- AMPAD White Wirebound Writing Pad, 70 Pg (20008R)
- CANON Cartridge 055 Standard Capacity Cyan Toner 2.1K YLD (3015C001)
- TOY TIME Toy Time Ride On Car | No Batteries, Gears or Pedals for Boys and Girls | 3 years and Up (Purple) (499450GVL)
- AVERY DENNISON 2" Binder Inserts, White, Pk20 (89107)
- AVERY DENNISON Economy Reference View Binders, 1" Capacity, White (5711)
- AVERY DENNISON 1/2" Binder 5-1/2x8-1/2" (27725)
- AVERY DENNISON 8 Tab Index Dividers, PK6 (11186)
- AVERY DENNISON 3" Poly Binder (79811)
- AVERY DENNISON 3" Slant Ring Binder 11 x 17" (77711)
- AVERY Flexible View 3 Ring Binder, 1" Round Ri (17676)
- Avery Dennison Binders