Shop All Binders
Avery Dennison
3-Ring EZD Binder W/Label Holder, 5Cap 8-1/2inx11in
Mfr # 79996
Zoro # G910771271
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 79996
- Zoro # G910771271
- UPC # 77711799967
- Country of Origin Mexico
- Category Binders
Description
Heavy-duty binders for extended use. Tear-resistant DuraHinge design is stronger and lasts longer. DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deep texture film offers a smoother finish and features a linen pattern for a high-quality look and feel. Four clear, interior pockets provide extra storage space. Wider front and back panels fully cover standard dividers and sheet protectors. One Touch slant rings open with ease, keep pages secure and have a higher page capacity compared to the same size round rings. Pages lie flat with back-mounted rings for a clean spine. Binders are made out of heavy-duty, non-stick poly material and wont lift ink or toner off printed pages. Spine Label Holder, Thumb Notch & Locking RingsIdentify contents and remove from shelves more easily, while keeping pages secure. Binder Type: Ring; Binder Style: Non-View; Binder Size Capacity: 5in; Binder Sheet Capacity: 1,050.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 24x16x16 in (55NN18)
- FELLOWES Paper Shredder, Large offc, 8 to 10 Sheets (2250M)
- POST-IT Notes, Post-It, 3X5, 5Pk, Lined Pk (MMM6355AU)
- ZORO SELECT Shipping Carton, Kraft, 20" Inside L (493T77)
- AVERY DENNISON 1/2" Binder 5-1/2x8-1/2" (27725)
- AVERY DENNISON 2" Binder Inserts, White, Pk40 (89103)
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- AVERY DENNISON 3" Poly Binder (79779)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 1" Poly Binder (79771)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 2in, Green, PK6 (4152)
- Avery Dennison Binders