Shop All Binders
Avery Dennison
3-Ring EZD Binder, 5 Capacity 8-1/2inx11in
Mfr # 79986
Zoro # G510771312
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 79986
- Zoro # G510771312
- UPC # 77711799868
- Country of Origin Mexico
- Category Binders
Description
Heavy-duty binders for extended use. Tear-resistant DuraHinge design is stronger and lasts longer. DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deep texture film offers a smoother finish and features a linen pattern for a high-quality look and feel. Four clear, interior pockets provide extra storage space. Wider front and back panels fully cover standard dividers and sheet protectors. One Touch slant rings open with ease, keep pages secure and have a higher page capacity compared to the same size round rings. Pages lie flat with back-mounted rings for a clean spine. Binders are made out of heavy-duty, non-stick poly material and wont lift ink or toner off printed pages. Thumb Notch & Locking RingsRemove from shelves more easily and keep pages secure. Binder Type: Ring; Binder Style: Non-View; Binder Size Capacity: 5in; Binder Sheet Capacity: 1,050.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Magic Tape, 1/2 x 450 in. (104)
- ZORO SELECT Corrugated Boxes, 36" x 30" x 12", Kraft, 15/Bundle (55VJ56)
- ZORO SELECT 8" Wire In Paper Twist Ties, Pk1000 (46K611)
- ACTIVA Activ-Wire Mesh, 24in x 10ft Roll (171)
- AVERY DENNISON 2" Poly Binder (79777)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 3" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON Index Binder, Pk8 (11222)
- AVERY DENNISON 2" Binder Inserts, White, Pk40 (89103)
- AVERY DENNISON Binder Index 11x8-1/2, 1-31 Tabs, PK31 (11308)
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, White, PK3 (3175)
- Avery Dennison Binders