Shop All Binders
Avery Dennison
3" Poly Binder
Mfr # 79779
Zoro # G5263487
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 670
- Number of Rings 3
- Material Polypropylene
- Binder Features Locking Rings—Keep pages secure.
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 79779
- Zoro # G5263487
- UPC # 077711797796
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Front Cover Insert Size | 12.13 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 3" |
Spine Insert Size | 3 x 11.25 |
Back Cover Insert Size | 10.63 x 11.25 |
Details
Binder Sheet Capacity | 670 |
Color | Chartreuse |
Number of Rings | 3 |
Material | Polypropylene |
Binder Features | Locking Rings—Keep pages secure. |
Item | Poly Binder,3" |
Weight | 1.8 lbs |
Ring Mounting | Spine |
Insert Description | Front; Spine; Back |
Inside Pocket Description | Two Front; Two Back |
Binder Color(s) | Chartreuse |
Binder Type | Ring |
Ring Style | One Touch EZD Ring |
Binder Style | View |
Description
Item Poly Binder,3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Shipping Tags, 10 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G30031)
- SHURTAPE Carton Sealing Tape, 48mm W, Clear, PK36 (AP 201)
- BSC PREFERRED 9 x 12'' - 4 Mil Reclosable Poly Bags, 1000PK (S-1304)
- SURTEK Clear Acrylic Packing Tape 2 X 40M (138024)
- AVERY DENNISON 3" Poly Binder (79810)
- AVERY DENNISON 3" Poly Binder (79811)
- AVERY DENNISON 1" Poly Binder (79771)
- AVERY DENNISON 2" Binder Inserts, White, Pk20 (89107)
- AVERY DENNISON 3" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON Binder Index 11x8-1/2, 1-31 Tabs, PK31 (11308)
- UNIVERSAL ® Round Ring Economy Vinyl View Binder, 3" Capacity, White (UNV20992***)
- Avery Dennison Binders