Shop All Shipping Labels
Avery Dennison
2" x 4" Neon Magneta Shipping Labels, Pk100
Mfr # 7278205974
Zoro # G5011286
product price: $83.75
/pk 100, $0.84/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Neon Magenta
- Material Paper
- Shape Rectangular
- Adhesive Permanent Self-Adhesive
- Features Laser Permanent Neon Rectangular Labels with Sure Feed®—Ensuring a reliable printer feed.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 7278205974
- Zoro # G5011286
- UPC # 072782059743
- Country of Origin Mexico
- Category Shipping Labels
Dimensions
Size | 2 x 4 |
Details
Color | Neon Magenta |
Item | Neon Magenta,Shipping Labels,2x4,PK100 |
Material | Paper |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Features | Laser Permanent Neon Rectangular Labels with Sure Feed®—Ensuring a reliable printer feed. |
Weight | 2.631 lbs |
Labels Per Sheet | 10 |
Labels Per Unit | 1000 |
Labels Across | 2 |
Machine Compatibility | Laser Printers |
Description
Neon Shipping Labels, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VEK8)
- CRAYOLA Washable Sidewalk Chalk, PK192 (BIN512048)
- PLAYMONSTER Five Crowns Game (4001)
- AVERY 1-1/2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79985)
- AVERY DENNISON 2" x 4" Neon Shipping Labels, Pk1000 (7278205976)
- AVERY DENNISON 2" x 4" White Shipping Labels, Pk100 (18163)
- AVERY DENNISON Avery, PRINTABLE MAILING SEALS, 1.5in DIA., WHITE, 40PK (5278)
- AVERY DENNISON Mailing Labels, 6Up, White, PK25 (58164)
- AVERY DENNISON Ink Jet Silver Foil Labels, Mail, 3/4x2-1/4in 300/PKin (8986)
- AVERY DENNISON 3-1/3" x 4" White Shipping Labels, Pk250 (7278295940)
- AVERY Easy Peel Laser Address Labels, 1-1/3 x 4, White, 1400 Labels (5162)
- Avery Dennison Shipping Labels