Shop All Binders
Avery Dennison
2" Poly Binder
Mfr # 79776
Zoro # G5263511
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 540
- Color Chartreuse
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 79776
- Zoro # G5263511
- UPC # 077711797765
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Back Cover Insert Size | 10.63 x 11.25 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 11.75 x 11.25 |
Spine Insert Size | 2.63 x 11.25 |
Binder Size Capacity | 2" |
Details
Binder Sheet Capacity | 540 |
Color | Chartreuse |
Number of Rings | 3 |
Material | Polypropylene |
Item | Poly Binder,Char,2" |
Weight | 1.175 lbs |
Binder Type | Ring |
Binder Color(s) | Chartreuse |
Ring Mounting | Spine |
Inside Pocket Description | Two Front; Two Back |
Binder Style | View |
Ring Style | One Touch EZD Ring |
Insert Description | Front; Spine; Back |
Description
Item Poly Binder,Char,2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- BAL BAL 24210 Scissors Jack Power Pack - 2 Pack (24210)
- DIXON TICONDEROGA Pencil, Wooden, #2Hb, PK144 (14412)
- LEARNING RESOURCES Snap-n-Learn Dinos, 18 Pieces Per Set (6708)
- AVERY DENNISON 3" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 8 Tab Index Dividers, PK6 (11186)
- AVERY DENNISON BNDR, RNDR, 8.5X11, .5inWHT (05706)
- AVERY DENNISON 3" Poly Binder (79779)
- AVERY DENNISON 1" Poly Binder (79771)
- AVERY DENNISON View Binder, EZ-Turn Ring, w/ Four Pockets, 1 Cap. Blackin (17011)
- ZORO SELECT 1-1/2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79985)
- Avery Dennison Binders