Shop All Binders
Avery Dennison
2" Binder Inserts, White, Pk40
Mfr # 89103
Zoro # G7484745
product price: $5.95
/pk 40, $0.15/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1"
- For Use With Laser/InkJet Printers
- Weight 0.195 lbs
- Spine Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 89103
- Zoro # G7484745
- UPC # 077711891036
- Country of Origin Mexico
- Category Binders
Dimensions
Width | 1" |
Spine Width | 1" |
Details
Color | White |
Item | Index Tabs |
For Use With | Laser/InkJet Printers |
Weight | 0.195 lbs |
Machine Compatibility | Laser Printers; Inkjet Printers |
Number of Tabs | 40 |
Tab Cuts Visible | 40 |
Divider Color | White |
Description
Tab Message Blank, Divider Color White, Number of Tabs 40, Tab Cuts Visible 40, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Grip-A-Strip Display Rail, Aluminum (1025)
- ZORO SELECT Corrugated Boxes, 16" x 12" x 9", Kraft, 25/Bundle (22XL63)
- BROTHER Black Drum Unit 50K YLD (DR310CL)
- CANON High-Yield Ink 9255B006 (PGI-2200XL), 1000 Page-Yield, Black, PK2 (9255B006)
- AVERY DENNISON 1/2" Binder 5-1/2x8-1/2" (27725)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON Index Binder, Clear, Pk5 (11221)
- AVERY DENNISON 2" Binder Inserts, White, Pk20 (89107)
- AVERY DENNISON 5 Tab Index Dividers, PK6 (11187)
- AVERY DENNISON Index Binder, Pk8 (11222)
- BUSINESS SOURCE Locking D Ring View Binder 5" Binder Capacity Letter (26966)
- Avery Dennison Binders