Shop All Binders
Avery Dennison
2" Binder Inserts, White, Pk20
Mfr # 89107
Zoro # G7484751
product price: $5.59
/pk 20, $0.28/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 2"
- Weight 0.194 lbs
- Machine Compatibility Laser Printers; Inkjet Printers
- Spine Width 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 89107
- Zoro # G7484751
- UPC # 077711891074
- Country of Origin Mexico
- Category Binders
Dimensions
Width | 2" |
Spine Width | 2" |
Details
Color | White |
Item | Binder,Spine Insert 2",White,PK20 |
Weight | 0.194 lbs |
Machine Compatibility | Laser Printers; Inkjet Printers |
Description
Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRIDE Schneider Slider Stick Ballpoint Pen, 1.4mm, Blue/Silver, PK10 (151203)
- BEST-RITE 48"x144" Plastic Whiteboard, Silver Frame, Gloss (212AM)
- BRADY Label, 1-1/2 In. W, Polyester (THT-37-423-10)
- TAPE LOGIC Tape Logic® Labels, "Stretch Wrapped By Shipper", 3 x 5, Black/Yellow, 500/Roll (DL3172)
- AVERY DENNISON Avery, Binder Spine Inserts, 1in Spine Width, 5PK (89103)
- AVERY DENNISON 5 Tab Index Dividers, PK6 (11187)
- AVERY DENNISON 1-1/2" Poly Binder (79773)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 3" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 3-Ring View Binder, 2 Capacity 11inx8-1/2in (05504)
- C-LINE PRODUCTS Top Load Business Card Holder, Pk10 (70257)
- Avery Dennison Binders