Shop All Printer Labels
Avery Dennison
2-1/8" x 4" White Shipping Labels, 140 Roll
Mfr # 4153
Zoro # G5011977
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Application Select DYMO, Seiko, Zebra, Pitney Bowes label printers.
- For Use With Select DYMO®, Seiko, Zebra®, Pitney Bowes® Label Printers
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 4153
- Zoro # G5011977
- UPC # 072782041533
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 2.13 x 4 |
Details
Item | Thermal Labels,2-1/8x4,White,140 Roll |
Color | White |
Application | Select DYMO, Seiko, Zebra, Pitney Bowes label printers. |
For Use With | Select DYMO®, Seiko, Zebra®, Pitney Bowes® Label Printers |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Material | Paper |
Features | Shipping Labels |
Weight | 0.363 lbs |
Labels Per Roll | 140 |
Labels Across | 1 |
Rolls Per Unit | 1 |
Machine Compatibility | Thermal Printers |
Description
Thermal Printer Labels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Dividers, Index, 3-Ring, 5Tab Pk (SMD89415)
- ZORO SELECT Fastener Black Book, Inch Edition (FBB-Inch)
- XEROX XEROX COMP. WC 7425/7428 7435 DRUM (013r00647)
- MARTIN YALE Smart Crease, Semi-Automatic (CR828)
- AVERY DENNISON Label, Inkjet, 8-1/2x11, 1/Sh, White, PK100 (8465)
- AVERY DENNISON ID Label, 2x2, White, PK225 (6572)
- AVERY DENNISON Label, 1.25"Round, LightBlue, PK400 (05496)
- AVERY DENNISON Cd/Dvd Labels, White, PK100 (5698)
- AVERY DENNISON Label, 0.75", Round, Assorted, PK1008 (05472)
- AVERY DENNISON Label, 0.75", Round, Yellow, PK1008 (05462)
- AVERY PermaTrack Asset Tag Labels, Laser Printers, 1.25x2.75, Silver, PK112 (61528)
- Avery Dennison Printer Labels