Shop All Binders
Avery Dennison
1/2" Binder 5-1/2x8-1/2"
Mfr # 27725
Zoro # G5012099
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 100
- Number of Rings 3
- Material Polypropylene
- Size 8.5 x 5.5
- Weight 0.52 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 27725
- Zoro # G5012099
- UPC # 077711277250
- Country of Origin China
- Category Binders
Dimensions
Size | 8.5 x 5.5 |
Binder Sheet Size | 8.5 x 5.5 |
Back Cover Insert Size | 8.75 x 6.13 |
Binder Size Capacity | 0.5" |
Front Cover Insert Size | 8.75 x 6.75 |
Spine Insert Size | 1 x 8.5 |
Details
Binder Sheet Capacity | 100 |
Color | Black |
Number of Rings | 3 |
Material | Polypropylene |
Item | Mini-Size Durable View-Binder w/Round Rings |
Weight | 0.52 lbs |
Binder Color(s) | Black |
Ring Mounting | Spine |
Inside Pocket Description | One Front; One Back |
Binder Style | View |
Insert Description | Front; Spine; Back |
Binder Type | Ring |
Ring Style | Round-Ring |
Description
Item Mini-Size Durable View-Binder w/Round Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Table Top Dispenser, Tape Width 1In (C25)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 3", 4 mil, Clear, Pk100 (6GGN8)
- UNIVERSAL ONE Catalog Envelope, 12in.H, Kraft, PK100 (UNV40102)
- REDI-TAG Blank Tab, Write-On, White, PK416 (31010)
- AVERY DENNISON 1/2" View Binder, White (27726)
- AVERY DENNISON 2" Binder Inserts, White, Pk20 (89107)
- AVERY DENNISON BNDR, RNDR, 8.5X11, .5inWHT (05706)
- AVERY DENNISON Durable Slant Easy Insert Ring View Binders, 4" Large Capacity, Black (9800)
- AVERY DENNISON 3" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON Avery, ECONOMY VIEW BINDER WITH ROUND RINGS , 3 RINGS, 1in CAPACITY, 8.5 X 5.5, WHITE, 5806 (05806)
- CHARLES LEONARD Metal Book Rings, 3in, Silver, PK30 (R79)
- Avery Dennison Binders