Shop All Printer Labels
Avery Dennison
1" x 2-5/8" Blue High Visibility Labels, Pk750
Mfr # 5980
Zoro # G5011231
product price: $19.25
/pk 750, $0.03/ea
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pastel Blue
- Printer Series Compatibility Laser Printers
- Material Paper
- Background Color Pastel Blue
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5980
- Zoro # G5011231
- UPC # 072782059804
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1 x 2.63 |
Details
Color | Pastel Blue |
Printer Series Compatibility | Laser Printers |
Item | Blue,Laser Labels,1x2-5/8,PK750 |
Material | Paper |
Background Color | Pastel Blue |
Shape | Rectangular |
Adhesive | Permanent Self-Adhesive |
Accessory Type | High-Visibility ID Labels |
Weight | 0.725 lbs |
Features | Laser Permanent Pastel Rectangular Labels with Sure Feed®—Ensuring a reliable printer feed. |
Labels Per Sheet | 30 |
Labels Per Unit | 750 |
Description
High-Visibility ID Labels, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Certificate Paper, Blue Border, Letter Size, Specialty Award, Diploma Certificate Paper, 100PK (64002)
- PILOT Pen, Gel, P700, 0.7Mm, Pe, PK12 (38621)
- PAPER MATE InkJoy Retractable Gel Pen, Medium 0.7mm, Assorted Ink/Barrel, PK22 (2062225)
- ZORO SELECT Hanging Folder Tabs, Clear, Plastic, PK25 (PFX42CR)
- AVERY DENNISON LABEL, SS SIGN, 3.5X5, 60, WH (61514)
- AVERY DENNISON Label, 0.75", Round, Black, PK1008 (05459)
- AVERY DENNISON Label, 1"X3", White, PK250 (05436)
- AVERY DENNISON BADGE, SLFADHV, LSR, NME, WHT (5395)
- AVERY DENNISON Avery-Dennison 95945 White Shipping Labels; Laser or Inkjet; White - 2 x 4 in. (95945)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 2 X 4, ASST. NEON, 150PK (5978)
- DYMO-RHINO 0.75 In. Vinyl Tape Labels, White (784-18445)
- Avery Dennison Printer Labels