Shop All Binders
Avery Dennison
1" Ring Binder, Red
Mfr # 7771179170
Zoro # G5010717
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 275
- Color Red
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 7771179170
- Zoro # G5010717
- UPC # 077711791701
- Country of Origin Mexico
- Category Binders
Dimensions
Size | 11 x 8.5 |
Spine Insert Size | 1.25 x 11.25 |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 10.13 x 11.25 |
Back Cover Insert Size | 9.25 x 11.25 |
Details
Binder Sheet Capacity | 275 |
Color | Red |
Number of Rings | 3 |
Material | Polypropylene |
Item | Heavy-Duty View-Binder w/Locking One-Touch EZD-Rings |
Weight | 0.95 lbs |
Ring Mounting | Spine |
Ring Style | One Touch EZD Ring |
Binder Type | Ring |
Insert Description | Front; Spine; Back |
Inside Pocket Description | Two Front; Two Back |
Binder Color(s) | Red |
Binder Style | View |
Description
Item Heavy-Duty View-Binder w/Locking One-Touch EZD-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 5 x 8" Canary Jr. Legal Economy Ruled Writing Pad, 50 Pg (UNV46200)
- SOUTHWORTH Paper, Parchment, 24No, Blue (964C)
- ZORO SELECT Corrugated Boxes, 20" x 18" x 16", Kraft, 10/Bundle (11A804)
- OFFICEMATE Push Pin Magnets, Assorted Translucent, 0.75 in. Diameter x 0.38 in. h, 10PK (OIC92515)
- AVERY DENNISON Binder Index 11x8-1/2, 1-31 Tabs, PK31 (11308)
- AVERY DENNISON BNDR, RNDR, 8.5X11, .5inWHT (05706)
- AVERY DENNISON 3" Ring Binder, Red (7771179325)
- AVERY DENNISON 5 Tab Index Dividers, PK6 (11187)
- AVERY DENNISON 3" Poly Binder (79810)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- ZORO SELECT 1/2" Round Ring Binder, Black (UNV20701)
- Avery Dennison Binders