Shop All Binders
Avery Dennison
1" Ring Binder 8-1/2 x 11", White
Mfr # 7771179744
Zoro # G5010638
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Color White
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 7771179744
- Zoro # G5010638
- UPC # 077711797444
- Country of Origin China
- Category Binders
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1" |
Details
Binder Sheet Capacity | 220 |
Color | White |
Number of Rings | 3 |
Material | Polypropylene |
Item | Heavy-Duty View Binder w/One-Touch Slant-Rings |
Weight | 0.95 lbs |
Ring Style | One Touch Slant D-Ring |
Binder Color(s) | White |
Binder Style | View |
Insert Description | Front; Spine |
Ring Mounting | Spine |
Inside Pocket Description | One Front; One Back |
Binder Type | Ring |
Description
Item Heavy-Duty View Binder w/One-Touch Slant-Rings
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Disposable Storage Bags, 4001-05, PK100 (4001-05)
- GOODWRAPPERS Goodwrappers® Colored Cast Stretch Film, 20" x 80 Gauge x 1000', Red, 4/Case (GOOD20RED)
- MOORECO 48"x72" Magnetic Glass Whiteboard, Gloss, Board Color: White (83845)
- PILOT Pilot EasyTouch Ballpoint Retractable Pen, Fine, Blue Ink, Dozen (32211)
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- AVERY DENNISON Binder Index 11x8-1/2, 1-31 Tabs, PK31 (11308)
- AVERY DENNISON 1" Slant Ring Binder 11 x 17" (77711)
- AVERY DENNISON 1-1/2" Ring Binder, Red (7771179171)
- AVERY DENNISON Avery, Binder Spine Inserts, 1in Spine Width, 5PK (89103)
- ZORO SELECT 2" Slant Ring Binder 11 x 17" (77711)
- AVERY Heavy-Duty Industrial SDS Binder, 1-1/2" (7771118950)
- Avery Dennison Binders